CUTLINE 885581 HSS BSW SPIRAL FLUTE TAP 5/16 X 18


CUTLINE 885579 HSS BSW SPIRAL FLUTE TAP 3/16 X 24

References
giss cutline:885581
rubix:215A7954
ean:3660338388620
brand logo
brand logo
Technical specifications
TypeBritish blind bores
With cooling sprayNo

Product details : CUTLINE 885581 HSS BSW SPIRAL FLUTE TAP 5/16 X 18



• ISO 529
• Tap tolerance: Class 2 for medium fit
• Chamfer thread: 2-3
• Cutting rake: 10°
• Flute geometry: Right hand spiral flute 35°
• Surface treatment: Bright
• Application: General purpose tapping for blind holes

Technical specifications


Attributes
TypeBritish blind bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 17.00 excl. VAT
/ Each
£ 20.40 incl. VAT
  • Usually arrives within 14 working days