Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885784 HSS DIE NUT BSF 7/16
CUTLINE 885784 HSS DIE NUT BSF 7/16
CUTLINE 885780 HSS DIE NUT BSF 3/4
References
giss cutline:
885784
rubix:
215A8138
ean:
3660338390463
Product details
Technical specifications
Product details : CUTLINE 885784 HSS DIE NUT BSF 7/16
• HSS BSF die nut
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.20
excl. VAT
/
Each
£
56.64
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
CUTLINE 885793 HSS DIE NUT BSPF 3/8
CUTLINE 885732 HSS DIE NUT M5.0 X 0.8
LYNDON 1/2 NPT DIE NUT 23518
CUTLINE 885749 HSS DIE NUT UNC 7/8
DORMER F202M16 DIENUT M16 X 2.00 MM 5977878
DORMER F302M27 DIENUT M27 X 3.00 MM 5978493
CUTLINE 885773 HSS DIE NUT BSW 1/2
DORMER F302M36 DIENUT M36 X 4.00 MM 5978505
DORMER F312M10X1.0 DIENUT M10 X 1.00 MM 5977930
DOR HSS DIENUT M30
CUTLINE 885745 HSS DIE NUT UNC 7/16
CUTLINE 885733 HSS DIE NUT M6.0 X 1.0
DORMER F302M10 DIENUT M10 X 1.50 MM 5978465
LYNDON 22114 BSW 1/4 INCH HEXAGON DIE NUT
DORMER F312M14X1.5 DIENUT M14 X 1.50 MM 5977944