Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Case of thread-cutters
CUTLINE 885844 HSS TAP INDEX SET 1/4-1/2 BSW 411/0050
CUTLINE 885844 HSS TAP INDEX SET 1/4-1/2 BSW 411/0050
CUTLINE HSS TAP SET
References
giss cutline:
885844
rubix:
215A8175
ean:
3660338390944
Product details
Technical specifications
Product details : CUTLINE 885844 HSS TAP INDEX SET 1/4-1/2 BSW 411/0050
• Supplied in a convenient plastic storage/carry case.
• Taps per size: 3
• Kit contents: Metric 3, 4, ,5, 6, 8, 10, 12, tap wrench
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.60
excl. VAT
/
Each
£
156.72
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
DORMER L1208M TAP SET HS-8M (E500-F300-L111-L110 X 18) 5978856
DORMER L12021 TAP SET 21 (E100-F100-L111-L110 X 26) 5978820
CUTLINE 885825 DRILL TAP AND DIE SET M3-M12 C/W METAL CASE
CUTLINE 885825 DRILL TAP AND DIE SET + FREE VERNIER 891945
DORMER L12032UNC TAP SET HS-32UNC (E515-F320-L111-L110 X 29) 5978843
DORMER L114301 DRILL SET 301 (EP006H-A002 X 14) 6382967
CUTLINE 885805 WHITE SP TAP M12+DRILL 10.2MM
CUTLINE 885845 HSS TAP INDEX SET 1/4-1/2 BSF 411/0040
CUTLINE 885846 HSS TAP INDEX SET 1/4-1/2 INCH UNC
CUTLINE 885847 HSS TAP INDEX SET 1/4-1/2 INCH UNF
DORMER L1204M TAP SET HS-4M (E500-F300-L111-L110 X 34) 5978855
DORMER L12024UNF TAP SET HS-24UNF (E524-F330-L111-L110 X 20) 5978829
CUTLINE 885808 HSSG TAP M5+DRILL 4.2MM
CUTLINE 885799 WHITE SP TAP M3+DRILL 2.5MM
DORMER L114305 DRILL SET 305 (E238-A108 X 14) 6383011