DORMER L12024UNF TAP SET HS-24UNF (E524-F330-L111-L110 X 20) 5978829


UNF HSS Hand Tap & Die Set

References
dormer:L12024UNF
rubix:028903
ean:7320760210543
Tap-Drill Set Set HS-24
brand logo
Technical specifications
Number of elements18

Product details : DORMER L12024UNF TAP SET HS-24UNF (E524-F330-L111-L110 X 20) 5978829


E524NO1 (Taper), E524NO3 (Plug) + F330 1/4-7/16 UNF HSS Hand Tap & Die Set, 18 pieces, including Tap Wrenches and Die Stocks
1/4-7/16 UNF HSS Hand Tap & Die Set, 18 piece

Strengths

Set of HSS Hand Taps & Dies

Applications

Contains a range of general purpose hand taps and circular split dies with relevant holders to enable the user to produce required threads, both male and female, in most materials and applications

Technical specifications


Attributes
Number of elements18
Show UNSPSC/ECL@SS
£ 682.50 excl. VAT
/ Each
£ 819.00 incl. VAT
  • Usually arrives within 14 working days