ROEBUCK CABLE CUTTER 40 TUBE MATERIAL MULTI-LAYER, PE, PEHD 840508
Pipe cutter 40 mm
See technical informationSee documentsReferences
Roebuck:840508
Rubix:209A7841
EAN:3660338061875

Documents
Product details : ROEBUCK CABLE CUTTER 40 TUBE MATERIAL MULTI-LAYER, PE, PEHD 840508
Ratchet system with a latch for force multiplication
For multilayer tubes, PE, HDPE .
.
.
Automatic safety of the blade.
Mobile prestressing cradle to prevent distortion.
Sharp and precise cut.
Blade can be resharpened and interchangeable.
German made.
.
.
Automatic safety of the blade.
Mobile prestressing cradle to prevent distortion.
Sharp and precise cut.
Blade can be resharpened and interchangeable.
German made.
Strengths
Cuts up to 40 mm easily
Specially for multi-layer, PE and PEHD tubes
Specially for multi-layer, PE and PEHD tubes
Technical specifications
Attributes
| Capacity | 40 mm |
|---|---|
| Tube material | pe/pehd |
| Length | 210 mm |
| Weight | 0.465 kg |
Show UNSPSC/ECL@SS
£ 150.30 excl. VAT
/ Each
£ 180.36 incl. VAT
- In stock: Next day delivery
