CYL-9 MultiC
Drilling diameter | 12 mm |
---|---|
Total length | 250 mm |
Length of cut | 200 mm |
Logistic Weight | 129 g |
---|---|
Packaged dimensions (D x W x H) | 321x42x12 mm |
Package weight | 130 g |
Drilling diameter | 12 mm |
Total length | 250 mm |
Length of cut | 200 mm |
Tail diameter | 12 mm |
Coating | blue polished |
Tail | straight |
In stock: Next day delivery