CFRD04ZRD CYLINDER FLOOR RACK - DOUBLE SIDED - TO SUIT 4 CYLINDER


Cylinder Floor Rack

References
gpc industries:CFRD04ZRD
rubix:261A3675
brand logo
brand logo
Technical specifications
Number of compartments4
See all Specifications

Product details : CFRD04ZRD CYLINDER FLOOR RACK - DOUBLE SIDED - TO SUIT 4 CYLINDER


Fully welded cylinder racks with a securing chain equipped to keep the cylinders secure
Available in a choice of 3 colours Red, Blue or Grey

Technical specifications


Attributes
Number of compartments4
Length900 mm
Height900 mm
Width740 mm
MaterialSteel
Show UNSPSC/ECL@SS
£ 624.31 excl. VAT
/ Each
£ 749.17 incl. VAT
  • Usually arrives within 14 working days