Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
ROEBUCK EMPTY ORGANISER MODULE, ANGLE OPEN SOCKETS WRENCHES 866262
ROEBUCK EMPTY ORGANISER MODULE, ANGLE OPEN SOCKETS WRENCHES 866262
Empty modules
References
roebuck:
866262
rubix:
209A7843
ean:
3660338204340
Technical specifications
Number of compartments
10
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK EMPTY ORGANISER MODULE, ANGLE OPEN SOCKETS WRENCHES 866262
Suitable for use with roller cabinet: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467
Empty module for angle socket wrenches
Versions with tools: 865447, 865377
Technical specifications
Attributes
Number of compartments
10
Length
410
mm
Height
180
mm
Width
40
mm
Material
plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.57
excl. VAT
/
Each
£
16.28
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
FACOM PM.MOD75 FOAM FOR MODM.75
CWR03ZRD CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L RED
FACOM DRIFT PUNCH RACK CKS.103
FACOM PL.327A MOD.ANX PLASTIC TRAY
FACOM CKS.08 SCREWDRIVER RACK
GEDORE 1500 ED-70 K EMPTY DISTANCE MOD 1618687
CWR02ZRD CYLINDER WALL RACK - TO SUIT 2 CYLINDERS 660L RED
FACOM HOOK CKS.79A
MILWAUKEE 4932493383 PACKOUT SMALL SINGLE STRAIGHT HOOK ORDER IN MULTI
ROEBUCK 890369 FOAM INLAYS 6 INSULATED 1000V PLIERS EMPTY TYPE A 180 X
CFRD06ZBL CYLINDER FLOOR RACK - DOUBLE SIDED - TO SUIT 6 CYLINDER
FACOM PL.314A PLASTIC TRAY FOR NS.405A
ROEBUCK MODULE SCREWDRIVERS, EMPTY DIMENSIONS 410X180X40MM 828051
ROEBUCK 890360 FOAM INLAYS 6 INSULATED 1000V SCREWDRIVER EMPTY TYPE A
CWR03ZGY CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L GREY