• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Hand tools(19,938)
  • Portable power tools(1,340)
  • Pneumatic tools(294)
  • Miscellaneous tools(107)
  • Measuring and monitoring(2,397)
  • Special tools(2,675)
See Tools & Metrology
  • Screwdrivers(1,051)
  • Clamping tools(12,433)
  • Pliers, vices, clamps(2,159)
  • Saws, cutters, files(2,233)
  • Extractors(419)
  • Storage(1,609)
  • Hammers, impact tools(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
MILWAUKEE 4932493377 PACKOUT BELT CLIP RACK NEW MOQ 6 ORDER IN MULTIPL

MILWAUKEE 4932493377 PACKOUT BELT CLIP RACK NEW MOQ 6 ORDER IN MULTIPL


Empty storage module Milwaukee

References
milwaukee:4932493377
rubix:395A6528
manufacturer :4932493377
ean:4058546482480
brand logo
brand logo

Product details
Technical specifications

Product details : MILWAUKEE 4932493377 PACKOUT BELT CLIP RACK NEW MOQ 6 ORDER IN MULTIPL


Technical specifications


Attributes
No attributes to display for this product
£ 12.42 excl. VAT
/ Each
£ 14.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK 890357 FOAM INLAYS 6 SLOT AND POZIDRIV SCREWDRIVER EMPTY TYPEROEBUCK 890355 FOAM INLAYS 6 SLOT AND PHILLIPS SCREWDRIVER EMPTY TYPEAMORGARD PR1 1T H/DUTY MOBILE PIPE RACKCWR03ZRD CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L REDMILWAUKEE 4932478298 TRAY FOR PACKOUT TROLLEY BOX AND LARGEFACOM PL.327A MOD.ANX PLASTIC TRAYROEBUCK 890361 FOAM INLAYS 6 INSULATED 1000V SCREWDRIVER EMPTY TYPE BROEBUCK EMPTY ORGANISER MODULE RATCHETS- BITS ANS SOCKETS 866264MILWAUKEE 4932493379 PACKOUT WIRE BASKET NEW MOQ 4 ORDER IN MULTIPLESFACOM RACK CKS.35AFACOM PL.313 PLASTIC TRAY FOR NS.500AUFACOM PL.314A PLASTIC TRAY FOR NS.405AMILWAUKEE 4932480703 PACKOUT LARGE S HOOK MOQ 5 ORDER IN MULTIPLES OFGRENADIER SCR02Z SECURITY CAGE - GALVANISED & RED DOORS 1400 X 700 830ROEBUCK 890381 FOAM INLAYS PLIERS AND BALL HAMMER (UK) EMPTY TYPE A 54

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories