CFRS02ZGY CYLINDER FLOOR RACK - SINGLE SIDED - TO SUIT 2 CYLINDERS


Cylinder Floor Rack

References
gpc industries:CFRS02ZGY
rubix:261A3668
brand logo
brand logo
Technical specifications
Number of compartments2
See all Specifications

Product details : CFRS02ZGY CYLINDER FLOOR RACK - SINGLE SIDED - TO SUIT 2 CYLINDERS


Fully welded cylinder racks with a securing chain equipped to keep the cylinders secure
Available in a choice of 3 colours Red, Blue or Grey

Technical specifications


Attributes
Number of compartments2
Length900 mm
Height900 mm
Width740 mm
MaterialSteel
Show UNSPSC/ECL@SS
£ 462.92 excl. VAT
/ Each
£ 555.50 incl. VAT
  • Usually arrives within 14 working days