CWR03ZRD CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L RED


Cylinder Wall Rack

References
gpc industries:CWR03ZRD
rubix:261A3666
brand logo
brand logo
Technical specifications
Number of compartments3
See all Specifications

Product details : CWR03ZRD CYLINDER WALL RACK - TO SUIT 3 CYLINDERS 1210L RED


Fully welded cylinder rack with a securing chain equipped to keep the cylinders secure
Available in a choice of 3 colours Red, Blue or Grey
2 Cylinder Model Length mm: 660
3 Cylinder Model Length mm: 1210

Technical specifications


Attributes
Number of compartments3
Length1210 mm
Materialsteel
Show UNSPSC/ECL@SS
£ 244.11 excl. VAT
/ Each
£ 292.93 incl. VAT
  • Usually arrives within 14 working days