ROEBUCK 890354 FOAM INLAYS 6 SLOT AND PHILLIPS SCREWDRIVER EMPTY TYPE
FOAM INLAYS 6 SLOT AND PHILLIPS SCREWDRIVER EMPTY TYPE A
See technical informationSee documentsReferences
Roebuck:890354
Rubix:235A1362
EAN:3660338428951

Documents
Product details : ROEBUCK 890354 FOAM INLAYS 6 SLOT AND PHILLIPS SCREWDRIVER EMPTY TYPE
Suitable For Use with Roller Cabinet Product: ref. 865379/ 865373/ 845705/845707/845708/845709/ 865487/ 867984 and 828243
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
| Number of compartments | 6 |
|---|---|
| Length | 410 mm |
| Height | 30 mm |
| Width | 180 mm |
| Material | polyethylene foam |
Show UNSPSC/ECL@SS
£ 13.35 excl. VAT
/ Each
£ 16.02 incl. VAT
- In stock: Next day delivery
