BAHCO 3734N-5-150 DRIFT PUNCH
Cylindrical Drift Punches with Hexagonal Shank
See technical informationSee documentsReferences
Bahco:3734N-5-150
Rubix:237A6001
EAN:7314150218073

Documents
Product details : BAHCO 3734N-5-150 DRIFT PUNCH
Strengths
•Chrome finished vanadium extra hexagonal shank drift punch
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Diameter | 5 mm |
| Length | 150 mm |
| Handle | hexagonal shank |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 5.38 excl. VAT
/ Each
£ 6.46 incl. VAT
- Delivery usually within ( 14 ) days
