Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK PIN-PUNCH DIAMETER 4MM 828066
ROEBUCK PIN-PUNCH DIAMETER 4MM 828066
Pin punch
References
roebuck:
828066
rubix:
209A8148
ean:
3660338047657
Technical specifications
Diameter
4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PIN-PUNCH DIAMETER 4MM 828066
Standard: DIN 6450
Octagonal body.
Specific treatment with a hardness of 49 to 58 HRC.
Glass bead blade finish.
Silver lacquered body.
Technical specifications
Attributes
Diameter
4
mm
Length
150
mm
Handle
Without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.15
excl. VAT
/
Each
£
6.18
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
FACOM 257A AUTOMATIC CENTRE PUNCH
BRITOOL EXPERT CENTRE PUNCH 6MM
ROEBUCK WAD PUNCH 23MM
FACOM 249.G3SLS SHEATHED DRIFT PUNCH 3MM - SAFETY LOCK SYSTEM
FACOM 249.G14 PARALLEL PUNCH 290 X 13.80MM
BRITOOL EXPERT CENTER PUNCH 4MM E150502
BAHCO 3734-3 COTTER PIN PUNCH
ROEBUCK BELT PUNCH 9MM
GEDORE DRIFT PUNCH 99-10-2
ECLIPSE PUNCH 3/8 INCH X 9.5MM 161FF
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 8MM 852030
BAHCO 3734-4 COTTER PIN PUNCH
FACOM DRIFT PUNCH 251A.3
GEDORE 570014 ARC PUNCH
ECLIPSE PARALLEL PIN PUNCH 1/8 INCH 3.1MM 161B