References

Product details : GEDORE 2MM PIN PUNCH SET 119-2
Manufactured in accordance with DIN 6450, GEDORE vanadium steel, uniformly hardened throughout and carefully tempered, striking ends induction-hardened, working ends polished to a mirror finish and clear-coated.
Strengths
• Secure handling thanks to the octagonal shank
• High mechanical strength due to vanadium steel and uniform hardening
• High impact resistance due to induction-tempered striking heads
• Protection of the active zone through polishing and clear lacquer
Applications
This octagonal cotter pin driver is used to drive out cotter pins, bolts or fasteners during assembly and disassembly work. It is suitable for workshops in maintenance, general mechanical engineering and industrial manufacturing – wherever repeated impacts and precise positioning of the impact point are required.
Technical specifications
| Logistic Weight | 70 g |
|---|---|
| Diameter | 2 mm |
| Length | 150 mm |
| Handle | 10 |
- Delivery usually within ( 8 ) days
