ROEBUCK SHEATHED PIN-PUNCH DIAMETER 3MM 852026
Pin punches with protective hand grips
See technical informationSee documentsReferences
Superseded Ref:4968905
Roebuck:852026
Rubix:209A7260
EAN:3660338091827



Documents
Product details : ROEBUCK SHEATHED PIN-PUNCH DIAMETER 3MM 852026
Standard: DIN 6450
Processed steel pin punches.
Grinded and polished Surface.
Shock-proof sheathing for comfortable handling with hand protection and vibration absorption.
Hardness: 54-58 HRCHardness of the head: 38-46 HRC
Processed steel pin punches.
Grinded and polished Surface.
Shock-proof sheathing for comfortable handling with hand protection and vibration absorption.
Hardness: 54-58 HRCHardness of the head: 38-46 HRC
Strengths
Optimised comfort and safety
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Length | 150 mm |
| Handle | sheathed |
Show UNSPSC/ECL@SS
£ 12.45 excl. VAT
/ Each
£ 14.94 incl. VAT
- In stock: Next day delivery
