Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK WAD PUNCH 19MM
ROEBUCK WAD PUNCH 19MM
Wad punches
References
roebuck:
4968966
rubix:
012458
ean:
3660338515545
Technical specifications
Diameter
19
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK WAD PUNCH 19MM
For cutting holes in flexible materials or producing discs from the material.
that has been cut.
Forged monobloc tools, machined and polished cutting head.
Technical specifications
Attributes
Diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.11
excl. VAT
/
Each
£
24.13
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
BAHCO 3734-5 COTTER PIN PUNCH
FACOM DRIFT PUNCH 251A.3
GEDORE 119-10 PIN PUNCH 10 MM
GEDORE 119-1,5 PIN PUNCH 1.5MM 119-1.5
GEDORE 119-2,5 PIN PUNCH 2.5MM 119-2.5
FACOM 249.G3SLS SHEATHED DRIFT PUNCH 3MM - SAFETY LOCK SYSTEM
ROEBUCK WAD PUNCH 13MM
ROEBUCK BELT PUNCH 14MM
STAHLWILLE 70070004 PARALLEL PIN PUNCH 108/150 X 0.5
BAHCO 3734-3 COTTER PIN PUNCH
FACOM DRIFT PUNCH 248.6
ROEBUCK 533-5/CV-B/RBK SPRING PIN PUNCH 5.0MM
ROEBUCK BELT PUNCH 9MM
FACOM CENTRE PUNCH 256.6
ROEBUCK WAD PUNCH 8MM