Punches
Filter Options
CATEGORIES
punches (263)
Brand
bahco
(20)
draper
(11)
draper expert
(18)
eclipse
(8)
expert
(11)
facom
(63)
gedore
(23)
100 Product(s) with 263 variant(s):
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 3.0MM
- roebuck:4971901
- rubix:210325
- ean:3660338516337
- In stock: Next day delivery
- Diameter:3 mm
- Length:100 mm
£ 2.10 excl. VAT
/ Each
ROEBUCK CENTRE PUNCH ROUND HEAD 150 X 12.0MM
- Superseded Ref:733692
- roebuck:4972005
- rubix:216212
- ean:3660338516542
- In stock: Next day delivery
- Diameter:13 mm
- Length:150 mm
£ 3.86 excl. VAT
/ Each
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 3MM
- roebuck:4355933
- rubix:216240B
- ean:3660338515309
- In stock: Next day delivery
- Diameter:3 mm
- Length:150 mm
£ 2.76 excl. VAT
/ Each
ROEBUCK PIN PUNCH 100 X 2.0MM
- roebuck:4971906
- rubix:210331
- ean:3660338516382
- In stock: Next day delivery
- Diameter:2 mm
- Length:100 mm
£ 1.77 excl. VAT
/ Each
ROEBUCK BELT PUNCH 5MM
- roebuck:4968948
- rubix:012433
- ean:3660338515361
- In stock: Next day delivery
- Diameter:5 mm
- Length:5 mm
£ 2.43 excl. VAT
/ Each
ROEBUCK WAD PUNCH 10MM
- roebuck:4968962
- rubix:012454
- ean:3660338515507
- In stock: Next day delivery
- Diameter:10 mm
- Length:10 mm
£ 10.71 excl. VAT
/ Each
ROEBUCK PIN-PUNCH DIAMETER 2MM 828064
- roebuck:828064
- rubix:209A8146
- ean:3660338047633
- In stock: Next day delivery
- Diameter:2 mm
- Length:150 mm
£ 4.76 excl. VAT
/ Each
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 2MM 852025
- Superseded Ref:4968904
- roebuck:852025
- rubix:209A7259
- ean:3660338091810
- In stock: Next day delivery
- Diameter:2 mm
- Length:150 mm
£ 12.65 excl. VAT
/ Each
ROEBUCK AUTOMATIC CENTRE-PUNCH DIAMETER 4MM 840538
- Superseded Ref:4968883
- roebuck:840538
- rubix:209A7857
- ean:3660338061929
- In stock: Next day delivery
- Diameter:4 mm
- Length:125 mm
£ 51.35 excl. VAT
/ Each
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 1.5MM
- roebuck:4972010
- rubix:216230
- ean:3660338516597
- In stock: Next day delivery
- Diameter:1.5 mm
- Length:100 mm
£ 1.56 excl. VAT
/ Each
ROEBUCK SPARE POINT FOR AUTOMATIC CENTRE-PUNCH 840540
- roebuck:840540
- rubix:209A7855
- ean:3660338061912
- In stock: Next day delivery
- Diameter:4 mm
- Length:46 mm
£ 5.79 excl. VAT
/ Each
ECLIPSE PUNCH 1/16 INCH X 1.7MM 161AA
- eclipse:161AA
- rubix:010261
- In stock: Next day delivery
- Diameter:1.7 mm
- Length:100 mm
£ 3.86 excl. VAT
/ Each
ECLIPSE PARALLEL PIN PUNCH 3/16 INCH 4.7MM 161C
- eclipse:161C
- rubix:010265
- In stock: Next day delivery
- Diameter:4.7 mm
- Length:100 mm
£ 3.86 excl. VAT
/ Each
FACOM 249.G6 PARALLEL PUNCH 210 X 6MM
- facom:249.G6
- rubix:010429
- ean:3148511594544
- In stock: Next day delivery
- Diameter:5.9 mm
- Length:210 mm
£ 10.95 excl. VAT
/ Each
ECLIPSE PARALLEL PIN PUNCH 1/8 INCH 3.1MM 161B
- eclipse:161B
- rubix:010263
- In stock: Next day delivery
- Diameter:3.1 mm
- Length:100 mm
£ 3.86 excl. VAT
/ Each
GEDORE 119-2,5 PIN PUNCH 2.5MM 119-2.5
- gedore:119-2,5
- rubix:116A3336
- manufacturer :8758720
- ean:4010883875875
- In stock: Next day delivery
- Diameter:2.5 mm
- Length:150 mm
£ 5.26 excl. VAT
/ Each
BAHCO B145.006.100 SCREWDRIVER AWL 6.0X100
- bahco:B145.006.100
- rubix:80216695
- ean:7314150278756
- In stock: Next day delivery
- Diameter:6 mm
- Length:100 mm
£ 6.01 excl. VAT
/ Each
FACOM 249.G8SLS SHEATHED DRIFT PUNCH 8MM - SAFETY LOCK SYSTEM
- facom:249.G8SLS
- rubix:2588821
- ean:3662424051555
- In stock: Next day delivery
- Diameter:12 mm
- Length:216 mm
£ 43.78 excl. VAT
/ Each
BAHCO 3734BMS/7 7 PCE PIN PUNCH SET
- bahco:3734BMS/7
- rubix:240A0725
- ean:7314150220755
- Delivery usually within ( 14 ) days
- Diameter:10 mm
- Length:231 mm
£ 82.41 excl. VAT
/ Each
BAHCO 3734-4 COTTER PIN PUNCH
- bahco:3734-4
- rubix:132A3151
- ean:7314151834326
- Delivery usually within ( 14 ) days
- Diameter:4 mm
- Length:150 mm
£ 7.38 excl. VAT
/ Each
STAHLWILLE 108 150X2.5 70070001 108/150.X2,5 PARALLEL PIN PUNCH
- stahlwille:108/150 x 2,5
- rubix:80192080
- manufacturer :70070001
- ean:4018754040612
- Usually arrives within 14 working days
- Diameter:2.5 mm
- Length:150 mm
£ 7.58 excl. VAT
/ Each
DRAPER EXPERT 74712 OCTAGONAL PARALLEL PIN PUNCH SET 150MM 6PCS
- draper expert:74712
- rubix:80186401
- manufacturer :74712
- Delivery usually within ( 7 ) days
- Diameter:8 mm
- Length:150 mm
£ 67.17 excl. VAT
/ Each
BAHCO 3735NS/4 CENTER PUNCH SET 4PC
- bahco:3735NS/4
- rubix:209A1598
- ean:7314150218004
- Delivery usually within ( 14 ) days
- Diameter:8 mm
- Length:150 mm
£ 23.28 excl. VAT
/ Each
FACOM 251A.1,5 1/16 PARALLEL PUNCH 251A.1.5
- facom:251A.1,5
- rubix:1209556
- manufacturer :251A.1.5
- ean:3148511601501
- Delivery usually within ( 14 ) days
- Diameter:3.5 mm
- Length:83 mm
£ 9.92 excl. VAT
/ Each
24 items of 100






























