References
Facom:248.3
Rubix:1233149
EAN:3148511592809



Product details : FACOM DRIFT PUNCH 248.3
248 - mono-bloc pin punch.
-Presentation: Octagonal body, high-strength steel tip.
-Finish: zinc plated. Useful length 50 mm. Standard: NF E 71-211.
-Presentation: Octagonal body, high-strength steel tip.
-Finish: zinc plated. Useful length 50 mm. Standard: NF E 71-211.
Strengths
Heat treatment ensuring a hardness of 53 to 55 HRc.
Applications
Allows to extract a mechanical fastening element such as a pin.
Technical specifications
Attributes
| Logistic Weight | 44 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x8x8 mm |
| Package weight | 43 g |
| Diameter | 3 mm |
| Length | 150 mm |
| Handle | without |
| Weight | 50 g |
Show UNSPSC/ECL@SS
£ 8.32 excl. VAT
/ Each
£ 9.98 incl. VAT
- Delivery usually within ( 14 ) days
