References
Sandvik Coromant:860.1-0820-080A1-PM P1BM
Rubix:318A9190
Manufacturer :8151269
EAN:7323226355055


Technical specifications
| Drilling diameter | 8.2 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 66.9 mm |
Product details : SANDVIK 860.1-0820-080A1-PMP1BM SC DRILLS CORODRILL 8151269
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 8.2 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 66.9 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 8.16 |
| Angle of helix | 25.3398 ° |
| Sharpening | symmetric point (type a1) |
| Tail | cylindrical shank (connection diameter 10) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (iso p) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 431.00 excl. VAT
/ Each
£ 517.20 incl. VAT
- Usually arrives within 14 working days