SANDVIK 863.1-1114-067B1-OSH10F SC DRILLS CORODRILL 6882108
Solid carbide monoblock drill CoroDrill® 863
See technical informationReferences
Sandvik Coromant:863.1-1114-067B1-OSH10F
Rubix:317A9926
Manufacturer :6882108
EAN:7323220338887




Technical specifications
| Drilling diameter | 11.14 mm |
|---|---|
| Total length | 152.4 mm |
| Length of cut | 44.56 mm |
Product details : SANDVIK 863.1-1114-067B1-OSH10F SC DRILLS CORODRILL 6882108
Solid carbide monoblock drill CoroDrill® 863
Technical specifications
Attributes
| Drilling diameter | 11.14 mm |
|---|---|
| Total length | 152.4 mm |
| Length of cut | 44.56 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 4 |
| Sharpening | standard |
| Tail | threaded |
| Internal cooling | yes |
| Machining material | composites, aluminum, titanium, refractory superalloys and stainless steels |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 809.00 excl. VAT
/ Each
£ 970.80 incl. VAT
- Usually arrives within 14 working days