CUTLINE DRILL - HSS REDUCED SHANK MM 11 861151

Cylindrical drill bit - hss reduced shank

See technical informationSee documents

References

GISS Cutline:861151
Rubix:861151
EAN:3660338159626
861151
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Drilling diameter11 mm
Total length142 mm
Length of cut94 mm
See all Specifications

Documents

Product details : CUTLINE DRILL - HSS REDUCED SHANK MM 11 861151


HSS drills with reduced shank - 30° helix angle - 118° tip angle
For use with a 13mm chuck (classical chuck on column drills, powertools…)
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter11 mm
Total length142 mm
Length of cut94 mm
Shank typecylindrical
Din standarddin 338 n
Angle of helix30 °
Tip angle118 °
Tail diameter10 mm
£ 6.98 excl. VAT
/ Each
£ 8.38 incl. VAT
  • Usually arrives within 14 working days