CUTLINE DRILL - HSS REDUCED SHANK MM 13.5 861156
Cylindrical drill bit - hss reduced shank
See technical informationSee documentsReferences
GISS Cutline:861156
Rubix:861156
EAN:3660338159671


Technical specifications
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
Documents
Product details : CUTLINE DRILL - HSS REDUCED SHANK MM 13.5 861156
HSS drills with reduced shank - 30° helix angle - 118° tip angle
For use with a 13mm chuck (classical chuck on column drills, powertools…)
For use with a 13mm chuck (classical chuck on column drills, powertools…)
Technical specifications
Attributes
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 12.7 mm |
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
- In stock: Next day delivery