GUHRING 00535 011.500 GT80/100 DRILLS 9005350115000
HSS drills GT100 Series 535
See technical informationReferences
Gühring:535 11.500
Rubix:342A5249
Manufacturer :9005350115000
EAN:4031093161985


Technical specifications
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 195 mm |
| Length of cut | 128 mm |
Product details : GUHRING 00535 011.500 GT80/100 DRILLS 9005350115000
HSS SPIRAL DRILL LONG 11,500 DIN 340RN GT1
Technical specifications
Attributes
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 195 mm |
| Length of cut | 128 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 11.5 mm |
Show UNSPSC/ECL@SS
£ 93.11 excl. VAT
/ Each
£ 111.73 incl. VAT
- Usually arrives within 14 working days