Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-03.900D0-WJ30RE SOLID CARBIDE DRILL 7287635
TITEX DC150-03-03.900D0-WJ30RE SOLID CARBIDE DRILL 7287635
Solid carbide twist drills
References
walter titex:
DC150-03-03.900D0-WJ30RE
rubix:
2592743
manufacturer :
7287635
ean:
4031132400006
Technical specifications
Drilling diameter
3.9
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-03.900D0-WJ30RE SOLID CARBIDE DRILL 7287635
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1535in
Technical specifications
Attributes
Drilling diameter
3.9
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.99
excl. VAT
/
Each
£
51.59
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892813 SCD03-11.50I0 CUPMM CARB DRILL 11.5MM W/O IC 3XD
SANDVIK 860.1-0720-037A1-SM1210 SC DRILLS CORODRILL 7798318
DOR R454 7.3 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
BOSCH 2608597124 SDS-PLUS DRILL 14 X 950 X 1000MM
CUTLINE 892751 SCD03-04.60I0 CUPMM CARB DRILL 4.6MM W/O IC 3XD
SANDVIK 861.1-0450-068A1-GMGC34 SC DRILLS LONG AND MICRO 6150982
TITEX DC150-05-06.300A0-WJ30TA SOLID CARBIDE DRILL 7462104
SANDVIK R840-0992-70-A1A1220 SC DRILLS CORODRILL 5747881
CUTLINE 892928 SCD03-13.80I1 CUPMM CARB DRILL 13.8 IC 3XD
SANDVIK 860.1-1380-112A1-GMX1BM SC DRILLS CORODRILL 7781881
SANDVIK 860.1-0850-027A1-GM X1BM 7781474
SANDVIK 860.1-0470-018A0-PMP1BM SC DRILLS CORODRILL 8150883
SANDVIK R840-0540-50-A1A1220 SC DRILLS CORODRILL 5747378
DORMER R45812.2 DRILL 12.20 MM 5980422
GUHRING 05515 006.800 RATIO DRILL SOLID CARBIDE 6.800MM