CUTLINE DRILL - HSS REDUCED SHANK MM 14.5 861158
Cylindrical drill bit - hss reduced shank
See technical informationSee documentsReferences
GISS Cutline:861158
Rubix:861158
EAN:3660338159695


Technical specifications
| Drilling diameter | 14.5 mm |
|---|---|
| Total length | 169 mm |
| Length of cut | 114 mm |
Documents
Product details : CUTLINE DRILL - HSS REDUCED SHANK MM 14.5 861158
HSS drills with reduced shank - 30° helix angle - 118° tip angle
For use with a 13mm chuck (classical chuck on column drills, powertools…)
For use with a 13mm chuck (classical chuck on column drills, powertools…)
Technical specifications
Attributes
| Drilling diameter | 14.5 mm |
|---|---|
| Total length | 169 mm |
| Length of cut | 114 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 12.7 mm |
Show UNSPSC/ECL@SS
£ 13.80 excl. VAT
/ Each
£ 16.56 incl. VAT
- In stock: Next day delivery