References
Sandvik Coromant:860.1-0750-038A1-GM X1BM
Rubix:319A9878
Manufacturer :7781700
EAN:7323224676565


Technical specifications
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 38.8 mm |
Product details : SANDVIK 860.1-0750-038A1-GMX1BM SC DRILLS CORODRILL 7781700
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 38.8 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.1733 |
| Angle of helix | 30 ° |
| Sharpening | new chamfer form (sinnning) -gm, designed to reduce resistance and vibrations on entry |
| Tail | din6535-ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | all machinable materials (steel, stainless steel, cast iron, non-ferrous metals, superalloys and titanium, hard materials) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 222.00 excl. VAT
/ Each
£ 266.40 incl. VAT
- Usually arrives within 14 working days