CUTLINE DRILL - HSS REDUCED SHANK MM 20 861169
Cylindrical drill bit - hss reduced shank
See technical informationSee documentsReferences
Superseded Ref:3963755
GISS Cutline:861169
Rubix:861169
EAN:3660338159800


Technical specifications
| Drilling diameter | 20 mm |
|---|---|
| Total length | 205 mm |
| Length of cut | 140 mm |
Documents
Product details : CUTLINE DRILL - HSS REDUCED SHANK MM 20 861169
HSS drills with reduced shank - 30° helix angle - 118° tip angle
For use with a 13mm chuck (classical chuck on column drills, powertools…)
For use with a 13mm chuck (classical chuck on column drills, powertools…)
HSS GROUND DRILL - REDUCED SHANK - D.20,0
Technical specifications
Attributes
| Drilling diameter | 20 mm |
|---|---|
| Total length | 205 mm |
| Length of cut | 140 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Machining material | steels / cast iron / non-ferrous |
| Tip angle | 118 ° |
| Tail diameter | 12.7 mm |
Show UNSPSC/ECL@SS
£ 31.01 excl. VAT
/ Each
£ 37.21 incl. VAT
- Usually arrives within 14 working days