GUHRING 00502 002.400 GT80/100 DRILLS 9005020024000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005020024000
rubix:341A8063
ean:4031093148450
brand logo
brand logo
Technical specifications
Drilling diameter2.4 mm
Total length140 mm
Length of cut95 mm
See all Specifications

Product details : GUHRING 00502 002.400 GT80/100 DRILLS 9005020024000


Technical specifications


Attributes
Drilling diameter2.4 mm
Total length140 mm
Length of cut95 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter2.4 mm
Show UNSPSC/ECL@SS
£ 17.05 excl. VAT
/ Each
£ 20.46 incl. VAT
  • Usually arrives within 14 working days