CUTLINE DRILL - HSS JOBBER MM 4 845774
Cylindrical drill bit - hss
See technical informationSee documentsReferences
Superseded Ref:4971510
GISS Cutline:845774
Rubix:845774
EAN:3660338078125


Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER MM 4 845774
An N type drill bit for most common uses
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 0.91 excl. VAT
/ Each
£ 1.09 incl. VAT
- In stock: Next day delivery