References
Dormer:A100N50
Rubix:023184
EAN:7320760029152




Technical specifications
| Drilling diameter | 1.78 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
Product details : DORMER A100N50 JOBBER DRILL N50 5966805
Applications
Technical specifications
Attributes
| Drilling diameter | 1.78 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.78 mm |
Show UNSPSC/ECL@SS
£ 2.55 excl. VAT
/ Each
£ 3.06 incl. VAT
- Usually arrives within 14 working days