CUTLINE DRILL - HSS JOBBER MM 4.8 845782
Cylindrical drill bit - hss
See technical informationSee documentsReferences
Superseded Ref:6840858
GISS Cutline:845782
Rubix:845782
EAN:3660338078200


Technical specifications
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER MM 4.8 845782
An N type drill bit for most common uses
Technical specifications
Attributes
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 4.8 mm |
Show UNSPSC/ECL@SS
£ 1.34 excl. VAT
/ Each
£ 1.61 incl. VAT
- In stock: Next day delivery