References
Sandvik Coromant:860.1-0440-037A1-PM P1BM
Rubix:319A4994
Manufacturer :8151125
EAN:7323226353617


Technical specifications
| Drilling diameter | 4.4 mm |
|---|---|
| Total length | 85 mm |
| Length of cut | 36 mm |
Product details : SANDVIK 860.1-0440-037A1-PMP1BM SC DRILLS CORODRILL 8151125
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 4.4 mm |
|---|---|
| Total length | 85 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h8 - h9 |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | steel (iso p types) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 305.00 excl. VAT
/ Each
£ 366.00 incl. VAT
- Usually arrives within 14 working days