References
Gühring:1146 2.000
Rubix:155A2276
Manufacturer :9011460020000
EAN:4031093282048

Product details : GUHRING 01146 002.000 TWIST DRILL M42 2.000 MM DIN 338 TYPE N BRIGHT
Technical specifications
Attributes
| Drilling diameter | 2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 5.37 excl. VAT
/ Each
£ 6.44 incl. VAT
- Usually arrives within 14 working days
