TITEX DC150-05-15.500A0-WJ30TA SOLID CARBIDE DRILL 7462184
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-05-15.500A0-WJ30TA
Rubix:2593507
Manufacturer :7462184
EAN:4031132423357
Product details : TITEX DC150-05-15.500A0-WJ30TA SOLID CARBIDE DRILL 7462184
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.6102in
Technical specifications
Attributes
| Drilling diameter | 15.5 mm |
|---|---|
| Total length | 118 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 177.81 excl. VAT
/ Each
£ 213.37 incl. VAT
- Usually arrives within 14 working days

