SANDVIK 861.1-0550-066A1-GM GC34 SOLID CARBIDE DRILL 6151008
Solid carbide drill CoroDrill® 861
See technical informationReferences
Sandvik Coromant:861.1-0550-066A1-GMGC34
Rubix:275A0525
Manufacturer :6151008




Technical specifications
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 128 mm |
| Length of cut | 66.9 mm |
Product details : SANDVIK 861.1-0550-066A1-GM GC34 SOLID CARBIDE DRILL 6151008
Solid carbide drill CoroDrill® 861
Technical specifications
Attributes
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 128 mm |
| Length of cut | 66.9 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 12.1636 |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, nickel alloys |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 337.00 excl. VAT
/ Each
£ 404.40 incl. VAT
- Usually arrives within 14 working days