CUTLINE DRILL - HSS JOBBER MM 10.1 845835
Cylindrical drill bit - hss
See technical informationSee documentsReferences
GISS Cutline:845835
Rubix:845835
EAN:3660338078736


Technical specifications
| Drilling diameter | 10.1 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER MM 10.1 845835
An N type drill bit for most common uses
Technical specifications
Attributes
| Drilling diameter | 10.1 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 10.1 mm |
Show UNSPSC/ECL@SS
£ 6.02 excl. VAT
/ Each
£ 7.22 incl. VAT
- In stock: Next day delivery