References
Sandvik Coromant:860.1-0600-016A0-GM X1BM
Rubix:317A8335
Manufacturer :7781587
EAN:7323224675636


Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 19 mm |
Product details : SANDVIK 860.1-0600-016A0-GMX1BM SC DRILLS CORODRILL 7781587
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 19 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.17 |
| Angle of helix | 30 ° |
| Sharpening | symmetric point |
| Tail | cylindrical shank (din 6535 ha) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, non-ferrous metals, superalloys & titanium, hard materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 121.00 excl. VAT
/ Each
£ 145.20 incl. VAT
- Usually arrives within 14 working days