GUHRING 00557 006.000 NC-SPOTTING DRILL 90 DEG HSS 6.000 MM
Twist drill Gühring
See technical informationReferences
Gühring:557 6.000
Rubix:88834403
Manufacturer :9005570060000
EAN:4031093176514

Product details : GUHRING 00557 006.000 NC-SPOTTING DRILL 90 DEG HSS 6.000 MM
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 90 ° |
Show UNSPSC/ECL@SS
£ 19.48 excl. VAT
/ Each
£ 23.38 incl. VAT
- Usually arrives within 14 working days
