Cylindrical hss drill bits co5% - normal series
Drilling diameter | 1 mm |
---|---|
Total length | 34 mm |
Length of cut | 12 mm |
Drilling diameter | 1 mm |
---|---|
Total length | 34 mm |
Length of cut | 12 mm |
Din standard | DIN 338 N |
Tolerance | h8 |
Angle of helix | 33 ° |
Machining material | Steels / Stainless steels / Titanium |
Sharpening | Standard |
Tip angle | 135 ° |
Internal cooling | No |
Tail diameter | 1 mm |
In stock: Next day delivery