References
Dormer:A0222.5
Rubix:1196607
Manufacturer :5967200
EAN:7320760600177





Technical specifications
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 14 mm |
Product details : DORMER A0222.5 STUB DRILL 2.50 MM 5967200
Applications
Technical specifications
Attributes
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 14 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 2.5 mm |
Show UNSPSC/ECL@SS
£ 2.13 excl. VAT
/ Each
£ 2.56 incl. VAT
- Usually arrives within 14 working days