References
Walter Titex:A1247-3.1
Rubix:276A3140
Manufacturer :5060568
EAN:4031132053783

Technical specifications
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 30 mm |
Documents
Product details : TITEX A1247-3.1 JOBBER DRILLS HSS/HSS-E 5060568
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 3.1 mm |
Show UNSPSC/ECL@SS
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
- Usually arrives within 14 working days