References
Walter Titex:DA110-08-11.000U0-WZ90AJ
Rubix:206A9971
Manufacturer :7506523
EAN:4031132425597

Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 76 mm |
Product details : TITEX DA110-08-11.000U0-WZ90AJ JOBBER DRILL 7506523
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.4331in
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 76 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 13.35 excl. VAT
/ Each
£ 16.02 incl. VAT
- Usually arrives within 14 working days