Cylindrical hss drill bits co5% - normal series
Drilling diameter | 2.9 mm |
---|---|
Total length | 61 mm |
Length of cut | 33 mm |
Drilling diameter | 2.9 mm |
---|---|
Total length | 61 mm |
Length of cut | 33 mm |
Din standard | din 338 n |
Tolerance | h8 |
Angle of helix | 33 ° |
Sharpening | cut in cross shape |
Tip angle | 135 ° |
Internal cooling | no |
Tail diameter | 2.9 mm |
In stock: Next day delivery