Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
MILWAUKEE 48899372 STEP DRILL COBALT ALCRN 4-20MM (1PC)
MILWAUKEE 48899372 STEP DRILL COBALT ALCRN 4-20MM (1PC)
Helicoidal HSS drill bit with cylindrical tail Milwaukee
References
milwaukee:
48899372
rubix:
395A6396
manufacturer :
48899372
ean:
0045242603862
Product details
Technical specifications
Product details : MILWAUKEE 48899372 STEP DRILL COBALT ALCRN 4-20MM (1PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.33
excl. VAT
/
Each
£
88.00
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
DORMER A1109/64 SERIES DRILL 9/64 INCH 5967673
DORMER A1084.2 JOBBER DRILL 4.20 MM 5968336
GUHRING 00208 003.000 TWIST DRILL HSS 3.000 MM DIN 338 TYPE N BRIGHT
GUHRING 00205 001.650 TWIST DRILL HSS 1.650 MM DIN 338 TYPE N BRIGHT
CUTLINE DRILL - HSS STUB MM 8.5 861270
GUHRING 00652 001.500 GT80/100 COATED DRILLS 9006520015000
GUHRING 00205 002.420 UNIVERSAL HSS DRILLS 9002050024200
TITEX A1244-1.8 JOBBER DRILL 5060309
DORMER A12010.3 5968511
TITEX A1544-7.6 JOBBER DRILLS HSS/HSS-E 5062126
DORMER A90013/64 JOBBER DRILL 13/64 INCH 5971534
TITEX A1211-3.25 JOBBER DRILLS HSS/HSS-E 5058720
FACOM 222A.T11,5 GRND DRILL 222AT11,5
GUHRING 00217 004.850 STANDARD HSS DRILLS 9002170048500
TITEX A1222-3/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5059478