CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 3.3 861182
Cylindrical hss drill bits - hss co5% - flat bottom boring - gold
See technical informationSee documentsReferences
GISS Cutline:861182
Rubix:861182
EAN:3660338159923


Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
Documents
Product details : CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 3.3 861182
Flattened shank to prevent rotation of the bit in the chuck
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Din standard | din 338 w |
| Coating | gold |
| Angle of helix | 40 ° |
| Tip angle | 135 ° |
| Tail diameter | 3.3 mm |
Show UNSPSC/ECL@SS
£ 2.49 excl. VAT
/ Each
£ 2.99 incl. VAT
- In stock: Next day delivery