References
Bahco:3834-DRL-EL
Rubix:401A6679
Manufacturer :3834-DRL-EL
EAN:7314150265114




Technical specifications
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 202 mm |
| Shank type | cylindrical |
Product details : BAHCO 3834-DRL-EL HSS DRL TO 930EL AND 9100EL
Long ejector drill to be used for arbors with core ejector function ending with EL
3834-DRL-EL has a high grade carbide tip with special properties, hardness and geometry
Specially designed to provide one drill to cover many different materials
Enables high cutting performance in all machinable material from wood and plastic to brick and light concrete
Packed in retail package
3834-DRL-EL has a high grade carbide tip with special properties, hardness and geometry
Specially designed to provide one drill to cover many different materials
Enables high cutting performance in all machinable material from wood and plastic to brick and light concrete
Packed in retail package
Technical specifications
Attributes
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 202 mm |
| Shank type | cylindrical |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 17.27 excl. VAT
/ Each
£ 20.72 incl. VAT
- Delivery usually within ( 14 ) days