References
Sandvik Coromant:860.1-1270-040A1-PM P1BM
Rubix:318A8617
Manufacturer :8151419
EAN:7323226356557


Technical specifications
| Drilling diameter | 12.7 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
Product details : SANDVIK 860.1-1270-040A1-PMP1BM SC DRILLS CORODRILL 8151419
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 12.7 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | tialsin + tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 3xd |
| Sharpening | 3 regrinds max (norgmx) |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (iso p) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 443.00 excl. VAT
/ Each
£ 531.60 incl. VAT
- Usually arrives within 14 working days