Cylindrical hss drill bits hss co5% - tialn
Drilling diameter | 6.8 mm |
---|---|
Total length | 109 mm |
Length of cut | 69 mm |
Drilling diameter | 6.8 mm |
---|---|
Total length | 109 mm |
Length of cut | 69 mm |
Din standard | DIN 338 |
Coating | TiALN |
Angle of helix | 33 ° |
Sharpening | Cross-grinding |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 6.8 mm |
In stock: Next day delivery