Micro Drill
Drilling diameter | 0.54 mm |
---|---|
Total length | 25 mm |
Length of cut | 3 mm |
Drilling diameter | 0.54 mm |
---|---|
Total length | 25 mm |
Length of cut | 3 mm |
Din standard | din 1899 |
Coating | uncoated |
Tolerance | 0/0,004 mm |
Direction of cutting | right |
Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
Body material | hss-e |
Tip angle | 118 ° |
Internal cooling | yes |
Tail diameter | 1 mm |
Usually arrives within 14 working days